

NTN
NTN
4T-LM739749/LM73-01
NTN NTN
Description
NTN 4T-LM739749/LM73-01
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 196.85MM Bore; 257.175MM Outside Diameter; 39.7MM Width; Single Row
Part #
4T-LM739749/LM73-01
BDI #
26286330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LM739749-LM73-01/p/26286330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM739749
Assembly Components
4T-LM739749 (1) | 4T-LM73-01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 196.85MM Bore; 257.175MM Outside Diameter; 39.7MM Width; Single Row
Bore
7.75 Inch | 196.85 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter