

TIMKEN
TIMKEN
52387-90035
TIMKEN TIMKEN
Description
52387-90035 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52387; 3-7/8" Bore; 6-3/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
52387-90035
BDI #
1345896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52387-90035/p/1345896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.128
EAN
0053893321547
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52387
Assembly Number
90035
Assembly Components
52387 (2) | 52637D (1) | X1S-52387 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52387-90035
Weight / LBS
13.909
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52387; 3-7/8" Bore; 6-3/8" Outside Diameter; 3-1/4" Width; Double Row
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter