

TIMKEN
TIMKEN
52393-90090
TIMKEN TIMKEN
Description
52393-90090 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52393; 3-15/16" Bore; 6-3/16" Outside Diameter; 1-7/16" Width; Single Row
Part #
52393-90090
BDI #
1345915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52393-90090/p/1345915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.427
EAN
0053893322254
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52393
Assembly Number
90090
Assembly Components
52393 (1) | 52618 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52393-90090
Weight / LBS
5.552
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52393; 3-15/16" Bore; 6-3/16" Outside Diameter; 1-7/16" Width; Single Row
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
6.188 Inch | 157.175 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter