

TIMKEN
TIMKEN
53162-90085
TIMKEN TIMKEN
Description
53162-90085 TAPERED ROLLER BEARING ; POR NON RETURNABLE DOUBLE CUP ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 53162; 1-5/8" Bore; 3-7/8" Outside Diameter; 2-9/16" Width; Double Row
Part #
53162-90085
BDI #
1346193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/53162-90085/p/1346193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.153
EAN
0053893827209
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
53162
Assembly Number
90085
Assembly Components
53162 (2) | 53390D (1) | X1S-53162 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
53162-90085
Weight / LBS
4.902
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 53162; 1-5/8" Bore; 3-7/8" Outside Diameter; 2-9/16" Width; Double Row
Outside Diameter
3.875 Inch | 98.425 Millimeter
Assembly Width
2.563 Inch | 65.1 Millimeter
Bore
1.625 Inch | 41.275 Millimeter