

TIMKEN
TIMKEN
539A-90066
TIMKEN TIMKEN
Description
539A-90066 TAPERED ROLLER BEARING ASSY ; POR DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 539; 2-1/8" Bore; 4-3/8" Outside Diameter; 3-1/8" Width; Double Row
Part #
539A-90066
BDI #
1346347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/539A-90066/p/1346347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.29
EAN
0053893051659
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
539
Assembly Number
90066
Assembly Components
539A (2) | 533D (1) | X1S-539 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
539A-90066
Weight / LBS
7.444
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 539; 2-1/8" Bore; 4-3/8" Outside Diameter; 3-1/8" Width; Double Row
Assembly Width
3.125 Inch | 79.375 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
2.125 Inch | 53.98 Millimeter