

TIMKEN
TIMKEN
543085-902A4
TIMKEN TIMKEN
Description
543085-902A4 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 543085; 8-1/2" Bore; 11-5/16" Outside Diameter; 2-3/4" Width; Double Row
Part #
543085-902A4
BDI #
1346391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/543085-902A4/p/1346391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.916
EAN
0053893695143
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
543085
Assembly Number
902A4
Assembly Components
543085-20024 (2) | 543115DC-20024 (1) | X1S543085-20000 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
25.7
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 543085; 8-1/2" Bore; 11-5/16" Outside Diameter; 2-3/4" Width; Double Row
Outside Diameter
11.313 Inch | 287.35 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter