

TIMKEN
TIMKEN
55200C-902A8
TIMKEN TIMKEN
Description
55200C-902A8 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 55200C; 2" Bore; 4.33" Outside Diameter; 2-1/2" Width; Double Row
Part #
55200C-902A8
BDI #
1346526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55200C-902A8/p/1346526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.823
EAN
0087796150225
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
55200C
Assembly Number
902A8
Assembly Components
55200C-70400 (2) | 55433D-20024 (1) | X2S55200-20000 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.161
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 55200C; 2" Bore; 4.33" Outside Diameter; 2-1/2" Width; Double Row
Outside Diameter
4.33 Inch | 109.982 Millimeter
Bore
2 Inch | 50.8 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter