

NTN
NTN
5578/5535
NTN NTN
Description
5578/5535 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2.1250" B 1.723" CONE WD
Tapered Bearing; Components 5578 (1) | 5535 (1); 2-1/8" Bore; 4-13/16" Outside Diameter; 1-23/32" Assembly Width; Single Row of Rollers
Part #
5578/5535
BDI #
25265666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/5578-5535/p/25265666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359310559
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
5578
Assembly Components
5578 (1) | 5535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 5578 (1) | 5535 (1); 2-1/8" Bore; 4-13/16" Outside Diameter; 1-23/32" Assembly Width; Single Row of Rollers
Outside Diameter
4.813 Inch | 122.25 Millimeter
Assembly Width
1.719 Inch | 43.663 Millimeter
Bore
2.125 Inch | 53.975 Millimeter