

TIMKEN
TIMKEN
59429RB-2
TIMKEN TIMKEN
Description
59429RB-2 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 59429; 4.29" Outside Diameter; Single Row
Part #
59429RB-2
BDI #
1347416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/59429RB-2/p/1347416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.626
EAN
0053893344638
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
59429
Assembly Number
90021
Assembly Components
59429RB (1) | K22100 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cup | With Snap Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
59429RB-2
Weight / LBS
1.482
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 59429; 4.29" Outside Diameter; Single Row
Outside Diameter
4.29 Inch | 108.966 Millimeter