

SKF
SKF
6386/K-6320/Q
SKF SKF
Description
6386/K-6320/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6386; 2-5/8" Bore; 5.354" Outside Diameter; 2.205" Width; Single Row
Part #
6386/K-6320/Q
BDI #
1417399
Details
11515.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/6386-K-6320-Q/p/1417399
Your Price
RSD 11,515.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.6
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
6386
Assembly Components
6386 (1) |K6320 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6386; 2-5/8" Bore; 5.354" Outside Diameter; 2.205" Width; Single Row
Outside Diameter
5.354 Inch | 135.992 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
2.205 Inch | 56 Millimeter