

SKF
SKF
639068
SKF SKF
Description
639068
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 639068; 65MM Bore; 95MM Outside Diameter; 17MM Width; Single Row
Part #
639068
BDI #
1420895
Details
3195.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/639068/p/1420895
Your Price
RSD 3,195.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.383
EAN
7316577098733
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
639068
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.772
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 639068; 65MM Bore; 95MM Outside Diameter; 17MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter
Bore
2.559 Inch | 65 Millimeter