

TIMKEN
TIMKEN
65390-90011
TIMKEN TIMKEN
Description
65390/65320B SINGLE ASSY ; CUP AND CONE ASSEMBLY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 65390; 1-15/16" Bore; 4-1/2" Outside Diameter; 1-3/4" Width; Single Row
Part #
65390-90011
BDI #
21460133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/65390-90011/p/21460133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.24
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
65390
Assembly Components
65390 (1) | 65320B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 65390; 1-15/16" Bore; 4-1/2" Outside Diameter; 1-3/4" Width; Single Row
Outside Diameter
4.5 Inch | 114.3 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter
Bore
1.938 Inch | 49.225 Millimeter