https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
6580-90012
TIMKEN TIMKEN
Description
6580-90012 TAPERED ROLLER BEARING ASSY ; POR NON-RETURNABLE SINGLE ROW PREC 4-8OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 3-1/2" Bore; 6-3/8" Outside Diameter; 2-1/8" Width; Single Row
Part #
6580-90012
BDI #
1348761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/6580-90012/p/1348761
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.704
EAN
0053893827858
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
6580
Assembly Number
90012
Assembly Components
6580 (1) | 6535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6580-90012
Weight / LBS
10.781
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 3-1/2" Bore; 6-3/8" Outside Diameter; 2-1/8" Width; Single Row
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
