

TIMKEN
TIMKEN
66225-90025
TIMKEN TIMKEN
Description
66225-90025 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 66225; 2-1/4" Bore; 4-5/8" Outside Diameter; 2-5/8" Width; Double Row
Part #
66225-90025
BDI #
1348839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/66225-90025/p/1348839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.186
EAN
0053893357256
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
66225
Assembly Number
90025
Assembly Components
66225 (2) | 66462 (2) | Y2S-66462 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
66225-90025
Weight / LBS
7.213
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 66225; 2-1/4" Bore; 4-5/8" Outside Diameter; 2-5/8" Width; Double Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.25 Inch | 57.15 Millimeter