

TIMKEN
TIMKEN
665-90061
TIMKEN TIMKEN
Description
665-90061 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 665; 3-3/8" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Part #
665-90061
BDI #
1348926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/665-90061/p/1348926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.7
EAN
0053893357812
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
665
Assembly Number
90061
Assembly Components
665 (1) | 653 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
665-90061
Weight / LBS
5.949
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 665; 3-3/8" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Bore
3.375 Inch | 85.725 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter