

NSK
NSK
67388R/67322DR-L
NSK NSK
Description
67388R/67322DR-L TAPERED ROLLER BEARING ; 127MM BOREX196.85MM ODX101.6MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388R; 127MM Bore; 196.85MM Outside Diameter; 46.05MM Width; Single Row
Part #
67388R/67322DR-L
BDI #
24666917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67388R-67322DR-L/p/24666917
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.02
EAN
0192661056004
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67388R
Assembly Components
67388R (1) | 67322DR (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
24.295
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388R; 127MM Bore; 196.85MM Outside Diameter; 46.05MM Width; Single Row
Bore
5 Inch | 127 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter