

TIMKEN
TIMKEN
67780-99401 BOM
TIMKEN TIMKEN
Description
67780/67720 KIT
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67780; 6-1/2" Bore; 9-3/4" Outside Diameter; 1-7/8" Width; Single Row
Part #
67780-99401 BOM
BDI #
21587384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67780-99401-BOM/p/21587384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.98
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67780
Assembly Components
67780 (1) | 67720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
17.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67780; 6-1/2" Bore; 9-3/4" Outside Diameter; 1-7/8" Width; Single Row
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter