

NTN
NTN
67790/67720D+AC180
NTN NTN
Description
67790/67720D+AC180 TAPERED ROLLER BRG ; 7"ID 9.75"OD 4.0626"W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67790; 7" Bore; 9-3/4" Outside Diameter; 4-1/16" Width; Double Row
Part #
67790/67720D+AC180
BDI #
1209349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67790-67720D+AC180/p/1209349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.907
EAN
4550253056393
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67790
Assembly Components
67790 (2) | 67720D (1) | AC180 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
30.66
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67790; 7" Bore; 9-3/4" Outside Diameter; 4-1/16" Width; Double Row
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
4.063 Inch | 103.2 Millimeter