

TIMKEN
TIMKEN
67790D-90123
TIMKEN TIMKEN
Description
67790D-90123 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67790; 7" Bore; 9-3/4" Outside Diameter; 3-9/16" Width; Double Row
Part #
67790D-90123
BDI #
1349310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67790D-90123/p/1349310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.26
EAN
0053893362755
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67790
Assembly Number
90123
Assembly Components
67790D (1) | 67720 (2) | Y2S-67720 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67790D-90123
Weight / LBS
30.004
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67790; 7" Bore; 9-3/4" Outside Diameter; 3-9/16" Width; Double Row
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
3.563 Inch | 90.5 Millimeter