

TIMKEN
TIMKEN
67791DW-902A9
TIMKEN TIMKEN
Description
67791DW-902A9 TAPERED ROLLER BEARING ; NON RETURNABLE 4-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67791DW; 7" Bore; 8.39" Outside Diameter; 3.63" Width; Double Row
Part #
67791DW-902A9
BDI #
1349338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67791DW-902A9/p/1349338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
27.864
EAN
0053893649665
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67791DW
Assembly Number
902A9
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67791DW; 7" Bore; 8.39" Outside Diameter; 3.63" Width; Double Row
Assembly Width
3.63 Inch | 92.202 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
8.39 Inch | 213.106 Millimeter