

TIMKEN
TIMKEN
67983-90013
TIMKEN TIMKEN
Description
67983-90013 TAPERED ROLLER BEARING ASSY ; POR SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67983; 8" Bore; 11-1/8" Outside Diameter; 11.402" Flange Outside Diameter; 21/32" Width; Single Row
Part #
67983-90013
BDI #
1349472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67983-90013/p/1349472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.307
EAN
0053893375984
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67983
Assembly Number
90013
Assembly Components
67983 (1) | 67920-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67983-90013
Weight / LBS
19.298
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67983; 8" Bore; 11-1/8" Outside Diameter; 11.402" Flange Outside Diameter; 21/32" Width; Single Row
Outside Diameter
11.125 Inch | 282.575 Millimeter
Bore
8 Inch | 203.2 Millimeter
Assembly Width
0.656 Inch | 16.662 Millimeter
Flange Outside Diameter
11.402 Inch | 289.611 Millimeter