

TIMKEN
TIMKEN
71412-90012
TIMKEN TIMKEN
Description
71412 90012 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71412; 4-1/8" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Part #
71412-90012
BDI #
1350182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/71412-90012/p/1350182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.469
EAN
0053893381480
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
71412
Assembly Number
90012
Assembly Components
71412 (2) | 71751D (1) | X1S-71412 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
71412-90012
Weight / LBS
27.465
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71412; 4-1/8" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Bore
4.125 Inch | 104.775 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
4.188 Inch | 106.375 Millimeter