

TIMKEN
TIMKEN
748S-90026
TIMKEN TIMKEN
Description
748S-90026 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 748; 3" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Part #
748S-90026
BDI #
1350850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/748S-90026/p/1350850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.634
EAN
0053893082127
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
748
Assembly Number
90026
Assembly Components
748-S (2) | 742D (1) | X2S-748-S (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
748S-90026
Weight / LBS
19.435
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 748; 3" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Bore
3 Inch | 76.2 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter