

TIMKEN
TIMKEN
749-90037
TIMKEN TIMKEN
Description
749-90037 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749; 3.348" Bore; 5-29/32" Outside Diameter; 1-3/4" Width; Single Row
Part #
749-90037
BDI #
1350863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/749-90037/p/1350863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.26
EAN
0053893373867
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
749
Assembly Number
90037
Assembly Components
749 (1) | 743 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
749-90037
Weight / LBS
7.174
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749; 3.348" Bore; 5-29/32" Outside Diameter; 1-3/4" Width; Single Row
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter
Bore
3.348 Inch | 85.039 Millimeter