

TIMKEN
TIMKEN
749A-99401
TIMKEN TIMKEN
Description
TIMKEN 749A-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749; 3.348" Bore; 5.909" Outside Diameter; 1-3/4" Width; Single Row
Part #
749A-99401
BDI #
1350886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/749A-99401/p/1350886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893652016
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
749
Assembly Components
749A (1) | 742 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749; 3.348" Bore; 5.909" Outside Diameter; 1-3/4" Width; Single Row
Bore
3.348 Inch | 85.039 Millimeter
Outside Diameter
5.909 Inch | 150.089 Millimeter
Assembly Width
1.75 Inch | 44.45 Millimeter