

NTN
NTN
759/752D+ACB160
NTN NTN
Description
759/752D+ACB160 TAPERED ROLLER BRG, SPACER ASSEMBLY (SMARTCATALOG)
Tapered Bearing; Components 759 (1) | 752D+ACB160 (1); 3-1/2" Bore; 6-3/8" Outside Diameter; 1.9" Assembly Width; Single Row of Rollers
Part #
759/752D+ACB160
BDI #
25265736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/759-752D+ACB160/p/25265736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4550253067962
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
759
Assembly Components
759 (1) | 752D+ACB160 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 759 (1) | 752D+ACB160 (1); 3-1/2" Bore; 6-3/8" Outside Diameter; 1.9" Assembly Width; Single Row of Rollers
Outside Diameter
6.375 Inch | 161.925 Millimeter
Assembly Width
1.9 Inch | 48.26 Millimeter
Bore
3.5 Inch | 88.9 Millimeter