

TIMKEN
TIMKEN
759-902A7
TIMKEN TIMKEN
Description
759-902A7 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 759; 3-1/2" Bore; 6.37" Outside Diameter; 1.87" Width; Double Row
Part #
759-902A7
BDI #
1350979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/759-902A7/p/1350979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.72
EAN
0053893375366
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
759
Assembly Number
902A7
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 759; 3-1/2" Bore; 6.37" Outside Diameter; 1.87" Width; Double Row
Outside Diameter
6.37 Inch | 161.798 Millimeter
Assembly Width
1.87 Inch | 47.498 Millimeter
Bore
3.5 Inch | 88.9 Millimeter