

TIMKEN
TIMKEN
779-90034
TIMKEN TIMKEN
Description
779-90034 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 779; 3-7/8" Bore; 7-1/8" Outside Diameter; 3-3/4" Width; Double Row
Part #
779-90034
BDI #
1351132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/779-90034/p/1351132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.887
EAN
0053893088358
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
779
Assembly Number
90034
Assembly Components
779 (2) | 772 (2) | Y4S-772 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
779-90034
Weight / LBS
24.451
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 779; 3-7/8" Bore; 7-1/8" Outside Diameter; 3-3/4" Width; Double Row
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Assembly Width
3.75 Inch | 95.25 Millimeter