

TIMKEN
TIMKEN
78225-90071
TIMKEN TIMKEN
Description
78225-90071 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78225; 2-1/4" Bore; 5-1/2" Outside Diameter; 3-1/16" Width; Double Row
Part #
78225-90071
BDI #
1351188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/78225-90071/p/1351188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.06
EAN
0053893378442
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
78225
Assembly Number
90071
Assembly Components
78225 (2) | 78549D (1) | X1S-78225 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
78225-90071
Weight / LBS
11.435
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78225; 2-1/4" Bore; 5-1/2" Outside Diameter; 3-1/16" Width; Double Row
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Assembly Width
3.063 Inch | 77.8 Millimeter