

TIMKEN
TIMKEN
795-90123
TIMKEN TIMKEN
Description
795-90123 TAPERED ROLLER BEARING ; TWO SINGLE ROW POR NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 795; 4-3/4" Bore; 8-1/8" Outside Diameter; 3-3/4" Width; Double Row
Part #
795-90123
BDI #
1351338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/795-90123/p/1351338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.346
EAN
0053893091877
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
795
Assembly Number
90123
Assembly Components
795 (2) | 792 (2) | Y3S-792 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
795-90123
Weight / LBS
30.344
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 795; 4-3/4" Bore; 8-1/8" Outside Diameter; 3-3/4" Width; Double Row
Assembly Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore
4.75 Inch | 120.65 Millimeter