

TIMKEN
TIMKEN
843-90021
TIMKEN TIMKEN
Description
843-90021 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 843; 3" Bore; 6-3/4" Outside Diameter; 4-15/16" Width; Double Row
Part #
843-90021
BDI #
1351803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/843-90021/p/1351803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.174
EAN
0053893095219
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
843
Assembly Number
90021
Assembly Components
843 (2) | 834D (1) | X1S-843 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
843-90021
Weight / LBS
29.963
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 843; 3" Bore; 6-3/4" Outside Diameter; 4-15/16" Width; Double Row
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3 Inch | 76.2 Millimeter
Assembly Width
4.938 Inch | 125.425 Millimeter