

TIMKEN
TIMKEN
86669-90015
TIMKEN TIMKEN
Description
86669 90015 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 86669; 6.693" Bore; 10" Outside Diameter; 3-5/8" Width; Double Row
Part #
053893424538
BDI #
1352031
Details
6420.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/86669-90015/p/1352031
Your Price
$ 6,420.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.186
EAN
0053893424538
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
86669
Assembly Number
90015
Assembly Components
86669 (2) | 86100 (2) | Y2S-86100 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
86669-90015
Weight / LBS
34.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 86669; 6.693" Bore; 10" Outside Diameter; 3-5/8" Width; Double Row
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter