Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

898/892B https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
25266527 Tapered Roller Bearing Assemblies 

NTN NTN

898/892B

Description

898/892B TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 5-1/2" BORE 9" CUP OD

Tapered Bearing; Components 898 (1) | 892B (1); 5-1/2" Bore; 9" Outside Diameter; 9.371" Flange Outside Diameter; 0-7/8" Assembly Width; Single Row of Rollers

Part #

898/892B

BDI #
25266527

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359913088
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
898
Assembly Components
898 (1) | 892B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 898 (1) | 892B (1); 5-1/2" Bore; 9" Outside Diameter; 9.371" Flange Outside Diameter; 0-7/8" Assembly Width; Single Row of Rollers
Assembly Width
0.875 Inch | 22.225 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Flange Outside Diameter
9.371 Inch | 238.023 Millimeter