

TIMKEN
TIMKEN
938-90020
TIMKEN TIMKEN
Description
938-90020 TAPERED ROLLER BEARING ASSY ; FOUR ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 10-1/2" Width; Quadruple Row
Part #
938-90020
BDI #
1352723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/938-90020/p/1352723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
42.009
EAN
0053893101101
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
938
Assembly Number
90020
Assembly Components
938 (4) | 932 (4) | Y1S-932 (1) | Y2S-932 (2) | X3S-938 (2)
End Play
0.016
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 4 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
938-90020
Weight / LBS
92.614
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 938; 4-1/2" Bore; 8-3/8" Outside Diameter; 10-1/2" Width; Quadruple Row
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
10.5 Inch | 266.7 Millimeter