

TIMKEN
TIMKEN
9386H-902B3
TIMKEN TIMKEN
Description
9386H-902B3 TAPERED ROLLER BEARING ; POR NON RETURNABLE SINGLE ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9386; 3-5/16" Bore; 6-3/4" Outside Diameter; 3-7/8" Width; Double Row
Part #
9386H-902B3
BDI #
1352709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9386H-902B3/p/1352709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.888
EAN
0053893391359
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9386
Assembly Number
902B3
Assembly Components
9386H (2) | 9321 (2) | Y1S-9321 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9386H-902B3
Weight / LBS
22.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9386; 3-5/16" Bore; 6-3/4" Outside Diameter; 3-7/8" Width; Double Row
Outside Diameter
6.75 Inch | 171.45 Millimeter
Assembly Width
3.875 Inch | 98.425 Millimeter
Bore
3.313 Inch | 84.15 Millimeter