

TIMKEN
TIMKEN
94649-90106
TIMKEN TIMKEN
Description
94649-90106 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94649; 6-1/2" Bore; 11-3/4" Outside Diameter; 5-5/8" Width; Double Row
Part #
94649-90106
BDI #
1352786
Details
18811.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/94649-90106/p/1352786
Your Price
$ 18,811.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
40.479
EAN
0053893446189
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
94649
Assembly Number
90106
Assembly Components
94649 (2) | 94118D (1) | X3S-94650 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94649-90106
Weight / LBS
89.24
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94649; 6-1/2" Bore; 11-3/4" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
11.75 Inch | 298.45 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Bore
6.5 Inch | 165.1 Millimeter