

TIMKEN
TIMKEN
94687-90152
TIMKEN TIMKEN
Description
94687-90152 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94687; 6-7/8" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
94687-90152
BDI #
1352824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/94687-90152/p/1352824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
33.572
EAN
0053893447537
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
94687
Assembly Number
90152
Assembly Components
94687 (2) | 94114CD (1) | X1S-94687 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94687-90152
Weight / LBS
75.614
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 94687; 6-7/8" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Bore
6.875 Inch | 174.625 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter