SKF
SKF
BT1B 329270/Q
SKF SKF
Description
BT1B 329270/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 329270; 45MM Bore; 72MM Outside Diameter; 18.31MM Width; Single Row
Part #
BT1B 329270/Q
BDI #
1422530
Details
3165.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT1B-329270-Q/p/1422530
Your Price
RSD 3,165.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.292
EAN
7316571304090
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
329270
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.631
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 329270; 45MM Bore; 72MM Outside Diameter; 18.31MM Width; Single Row
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.721 Inch | 18.31 Millimeter