

TIMKEN
TIMKEN
DX513576-902A1
TIMKEN TIMKEN
Description
DX513576-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number DX513576; 6" Bore; 10-9/16" Outside Diameter; 6-1/2" Width; Double Row
Part #
DX513576-902A1
BDI #
1354284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/DX513576-902A1/p/1354284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
34.034
EAN
0053893003849
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
DX513576
Assembly Number
902A1
Assembly Components
DX513576-20024 (1) | DX808218-20024 (2) | K160929-20000 (1) | X7S99600-20000 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
78.262
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number DX513576; 6" Bore; 10-9/16" Outside Diameter; 6-1/2" Width; Double Row
Outside Diameter
10.563 Inch | 268.3 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Bore
6 Inch | 152.4 Millimeter