

NTN
NTN
EC42217S01H206
NTN NTN
Description
NTN EC42217S01H206
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EC42217; 41MM Bore; 73MM Outside Diameter; 21MM Width; Single Row
Part #
EC42217S01H206
BDI #
17031702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EC42217S01H206/p/17031702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04144
Precision Class
Standard
Component
Assembly
Basic Number
EC42217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.76059
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EC42217; 41MM Bore; 73MM Outside Diameter; 21MM Width; Single Row
Bore
1.614 Inch | 41 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Assembly Width
0.827 Inch | 21 Millimeter