Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE107060/107105AE1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1216925 Tapered Roller Bearing Assemblies 

NTN NTN

EE107060/107105AE1

Description

EE107060/107105AE1 TAPERED RLR BRG ; NON-RETURNABLE 6"X10.5625"X2.9375"

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107060; 6" Bore; 10-9/16" Outside Diameter; 2-15/16" Width; Single Row

Part #

EE107060/107105AE1

BDI #
1216925

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.818
EAN
4547359058680
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE107060
Assembly Components
EE107060 (1) | 107105AE1 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
37.126
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE107060; 6" Bore; 10-9/16" Outside Diameter; 2-15/16" Width; Single Row
Outside Diameter
10.563 Inch | 268.3 Millimeter
Assembly Width
2.938 Inch | 74.625 Millimeter
Bore
6 Inch | 152.4 Millimeter