

TIMKEN
TIMKEN
EE113089-90033
TIMKEN TIMKEN
Description
EE113089-90033
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113089; 8.992" Bore; 17" Outside Diameter; 7-1/4" Width; Double Row
Part #
EE113089-90033
BDI #
1354440
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE113089-90033/p/1354440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
114.757
EAN
0053893817699
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE113089
Assembly Number
90033
Assembly Components
EE113089 (2) | 113170 (2) | Y2S-113170 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE113089-90033
Weight / LBS
248.338
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113089; 8.992" Bore; 17" Outside Diameter; 7-1/4" Width; Double Row
Outside Diameter
17 Inch | 431.8 Millimeter
Bore
8.992 Inch | 228.397 Millimeter
Assembly Width
7.25 Inch | 184.15 Millimeter