https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE231462-90113
TIMKEN TIMKEN
Description
EE231462-90113 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231462; 14-5/8" Bore; 19-3/4" Outside Diameter; 6-1/8" Width; Double Row
Part #
EE231462-90113
BDI #
1354793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE231462-90113/p/1354793
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
72.25
EAN
0053893526034
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE231462
Assembly Number
90113
Assembly Components
EE231462 (2) | 231976CD (1) | X1S-231462 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE231462-90113
Weight / LBS
159.142
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE231462; 14-5/8" Bore; 19-3/4" Outside Diameter; 6-1/8" Width; Double Row
Outside Diameter
19.75 Inch | 501.65 Millimeter
Bore
14.625 Inch | 371.475 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter
