

TIMKEN
TIMKEN
EE234156-90149
TIMKEN TIMKEN
Description
EE234156-90149 TR BEARINGS CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/2" Outside Diameter; 6-1/4" Width; Double Row
Part #
EE234156-90149
BDI #
1354824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234156-90149/p/1354824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
94.062
EAN
0053893010335
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234156
Assembly Number
90149
Assembly Components
EE234156 (2) | 234216DC (1) | X1S-234156 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234156-90149
Weight / LBS
211.056
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/2" Outside Diameter; 6-1/4" Width; Double Row
Bore
15.625 Inch | 396.875 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter