

TIMKEN
TIMKEN
EE234156-90203
TIMKEN TIMKEN
Description
EE234156-90203 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/4" Outside Diameter; 5-5/8" Width; Double Row
Part #
EE234156-90203
BDI #
1354828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE234156-90203/p/1354828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
82.058
EAN
0053893797403
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE234156
Assembly Number
90203
Assembly Components
EE234156 (2) | 234213CD (1) | X2S-234156 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234156-90203
Weight / LBS
186.845
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE234156; 15-5/8" Bore; 21-1/4" Outside Diameter; 5-5/8" Width; Double Row
Bore
15.625 Inch | 396.875 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Outside Diameter
21.25 Inch | 539.75 Millimeter