

TIMKEN
TIMKEN
EE291250-90091
TIMKEN TIMKEN
Description
EE291250-90091 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE291250; 12-1/2" Bore; 17-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
EE291250-90091
BDI #
1355068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE291250-90091/p/1355068
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
68.084
EAN
0053893590400
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE291250
Assembly Number
90091
Assembly Components
EE291250 (2) | 291751CD (1) | X1S-291250 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE291250-90091
Weight / LBS
124.909
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE291250; 12-1/2" Bore; 17-1/2" Outside Diameter; 5-3/4" Width; Double Row
Assembly Width
5.75 Inch | 146.05 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter