

TIMKEN
TIMKEN
EE295102-904A2
TIMKEN TIMKEN
Description
EE295102-904A2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE295102; 10-1/4" Bore; 19-1/4" Outside Diameter; 10" Width; Double Row
Part #
EE295102-904A2
BDI #
1355082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE295102-904A2/p/1355082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
194.748
EAN
0053893984421
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE295102
Assembly Number
904A2
Assembly Components
EE295102 (2) | 295192CD (1) | X1S-295102 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE295102-904A2
Weight / LBS
423.978
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE295102; 10-1/4" Bore; 19-1/4" Outside Diameter; 10" Width; Double Row
Outside Diameter
19.25 Inch | 488.95 Millimeter
Assembly Width
10 Inch | 254 Millimeter
Bore
10.25 Inch | 260.35 Millimeter