

TIMKEN
TIMKEN
EE333140-90038
TIMKEN TIMKEN
Description
EE333140-90038 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE333140; 14" Bore; 20-1/4" Outside Diameter; 7-5/8" Width; Double Row
Part #
EE333140-90038
BDI #
1355121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE333140-90038/p/1355121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
117.327
EAN
0053893599823
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE333140
Assembly Number
90038
Assembly Components
EE333140 (2) | 333203CD (1) | X1S-333140 (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE333140-90038
Weight / LBS
261.01
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE333140; 14" Bore; 20-1/4" Outside Diameter; 7-5/8" Width; Double Row
Outside Diameter
20.25 Inch | 514.35 Millimeter
Assembly Width
7.625 Inch | 193.675 Millimeter
Bore
14 Inch | 355.6 Millimeter