TIMKEN
TIMKEN
EE420800D-90023
TIMKEN TIMKEN
Description
EE420800D-90023 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420800; 8" Bore; 14-1/2" Outside Diameter; 6-1/4" Width; Double Row
Part #
EE420800D-90023
BDI #
1355195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE420800D-90023/p/1355195
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
71.102
EAN
0053893826813
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE420800
Assembly Number
90023
Assembly Components
EE420800D (1) | 421450 (2) | Y4S-421450 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE420800D-90023
Weight / LBS
161.83
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420800; 8" Bore; 14-1/2" Outside Diameter; 6-1/4" Width; Double Row
Bore
8 Inch | 203.2 Millimeter
Assembly Width
6.25 Inch | 158.75 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter