

TIMKEN
TIMKEN
EE420801-902A1
TIMKEN TIMKEN
Description
EE420801-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420801; 8" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Part #
EE420801-902A1
BDI #
1355213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE420801-902A1/p/1355213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
78.843
EAN
0053893804620
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE420801
Assembly Number
902A1
Assembly Components
EE420801 (2) | 421451CD (1) | X3S-420801 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE420801-902A1
Weight / LBS
173.82
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420801; 8" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Bore
8 Inch | 203.2 Millimeter
Assembly Width
7.625 Inch | 193.675 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter